Beli Regulator Dc To Dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON DC Power Supply (Catu Daya DC)Deskripsi:A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
- TRUSCO Filter Regulator (Regulator Filter Udara)Deskripsi:This device combines an air filter and regulator into one compact unit.atribut:
- Connector Diameter: Rc1/4
- Drain Capacity (cm³): 35
- Filtration Accuracy (µm): 5
- Operating Pressure (MPa) : 0.05 to 1.0
- Overall Length L (mm): 206.5
- Process air flow Rate (m ³/min) (ANR): 1.1
- Setting Pressure (MPa): 0.05 to 0.85
- Suitable fluid: Air
- Trusco Part No.: 562-5624
- Type Of Thread: Rc
- KOGANEI Filter Regulator (Regulator Filter Udara)atribut:
- Fluid Used: Air
- Thread Type: Rc
- Case: With Case guard
- Filter drain Outlet: With drain Cock
- Filtration (µm): 5
- Mass (kg): 0.29
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With Pressure gauge
- Set Pressure Range (MPa): 0.05 to 0.83
- Set Pressure Unit: MPa
- KRISBOW TIG Welding AC/DC 3P (Mesin Las)Deskripsi:TIG WELD AC/DC 315A 3P VRT31- Hemat energi dengan teknologi Inverter- Dalam satu mesin dapat dua fungsi sekaligus MMA dan TIG- Nyala api lebih stabil dan cepat tanpa harus di goreskan ke benda kerja karena menggunakan teknologi High Frequency dan Lift arc busur api langsung menyala- Pengaturan pulsa dibantu dengan teknologi microprosessor sehingga lebih presisi untuk pengelasan benda tipis - Cocok untuk pengerjaan pengelasan ,copper,stainless steel dan iron serta ALUMUNIUM- Multi prosess TIG dan MMA- Teknologi IGBT INVERTER- Pengapian dengan teknologi HIGH FREQUENCY dan LIFT ARC- Pengaturan Pulsa menggunakan Microprosessoratribut:
- Dimensions (mm): 616x326x620
- Current (A): 315
- Morris Two Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- Morris Single Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Metalwork Precision Proportional Pressure Regulator (Regulator Tekanan Presisi)Deskripsi:Precision proportional pressure regulator REGTRONIC with display OUTatribut:
- Maximum Temperature (°C): 50
- WILKERSON Electronic Proportional Compressed Air Regulator (Regulator Tekanan Udara)Deskripsi:These electronic proportional regulators are used in applications that require accurate remote pressure control such as packaging and automation processes.atribut:
- UNSPSC: 41111927
- Accuracy (%): ±0.3
- Adjuster Mechanism: Control Knob
- Air Inlet Size (inch): 1/4
- Air Inlet Type: NPT
- Air Outlet Size (inch): 1/4
- Air Outlet Type: NPT
- Control Signal: 0 to 10V; 4 to 20mA
- Current (mA): 200
- Electrical Connection Type: M12 Connector 4-Pole
- Enclosure Rating: IP65
- Indicator Type: High Visibility LED Display
- Input Voltage (V): 24 DC
- Manufacturer Part Number: ER09-02-0000
- Maximum Flow Rate (CFM): 35
- Maximum Operating Pressure (psi): 152
- Maximum Operating Temperature (°F): 122
- Maximum Pressure Control (psi): 145
- Minimum Operating Pressure (psi): 7.3
- Minimum Operating Temperature (°F): 32
- Minimum Pressure Control (psi): 0 (zero)
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Outside Diameter (inch): 2-1/4
- Overall Depth (inch): 1-9/16
- Overall Height (inch): 5
- Overall Length (inch): 5-9/16
- Overall Width (inch): 2-1/4
- Power Consumption (W): 1.1
- Pressure Control Range (bar): 0 to 10 (0 to 145psi)
- Series: ER09
- Standards: CE; EN 61000-6-1:2001; EN 61000-6-2:2001; EN 61000-6-3:2001; EN 61000-6-4:2001
- Weight (lbs): 0.64
- KOGANEI Solenoid Valve 200 Series (Katup Solenoid)Deskripsi:The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.atribut:
- Assured Pressure Resistance (MPa): 1.35
- Insulation Resistance (MΩ): 10
- Lubrication: Unnecessary
- Maximum Operating Frequency (Hz): 5
- Mounting Side: freedom
- Number of Positions: 2
- Operating Pressure Range (MPa): 0 to 0.9
- Operating Temperature Range (°C): 0 to 50
- Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
- Suitable fluid: Air
- Type of Acting: Direct acting type
- Camozzi Electric Comm. RegulatorDeskripsi:Series MX-PRO electronic proportional pressure regulator is the result of combining advanced technology of Series K8P electronic proportional micro regulator, with reliability and high performance of Series MX2 modular regulators.This new regulator ensures high precision in pressure regulation, high flow rate and low consumption. Moreover, it can take the most of Series MX ease of assembly to provide particularly compact Manifolds.atribut:
- Construction: Modular, compact, diaphragm type
- Ports Size: G1/2
- Working Temperature (°C): 0 to 50
- Regulated Pressure (bar): 0.15 to 3
- Analogical Input (V): 0-10 DC Ripple ≤ 0.2%,4-20mA
- Analogical Output (V): 0.5-9.5 DC [Feedback]
- Electrical Connection: M8 4 Pin (Male)
- Electrical Supply (V): 24 DC ± 10%
- Hysteresis: ±0.5% FS
- Linearity: ≤ ± 1% FS
- Maximum Inlet Pressure (bar): 11 (10bar), 4 (3bar)
- Mounting: Vertical in-line, wall-mounting (by means of clamps)
- Overpressure Exhaust: with relieving (standard)
- Protection Class: IP51
- Repeatability : ±0.5% FS
- Sensibility: 0.3% FS
- MILLER ELECTRIC Multiprocess Welder (Mesin Las)Deskripsi:The Miller XMT MIG package comes with a power source and includes a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, running gear, and a wire feeder. Refer to the product detail page for the full list of equipment included with each product. Products listed as "power source only" do not come with the package.atribut:
- Input Frequency (Hz): 50/60
- Remote Connection Type: 14-Pin (Miller)
- Welding Power Source Type: CC/CV
- GW INSTEK Stabilized DC Power Supplyatribut:
- Power Cord Length (m): 1.8
- NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Elongation (%): 28
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)Deskripsi:- A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.atribut:
- Mounting Method: Plug-in Terminal
- Contact Material: Silver (Ag)
- Yamato Carbonic Acid Regulator (Regulator Las)atribut:
- Cable Length (m): 2
- Connector: Inlet W22-14 (Right) Cap nut outlet 8.5 hose port
- Heater Power (W): 190
- Main Unit Material: C3771B
- Maximum Flow Rate (L/minute): 25
- Power Input (V): AC100
- Primary Pressure (MPa): to 12
- Secondary Adjustment Pressure (MPa): 0.2
- Secondary Pressure Gauge (MPa): 0.5
- Suitable Gas: CO₂
- Temperature Setting (°C): Approximately 65 (thermostat)
Daftar Harga Regulator Dc To Dc Terbaru November 2026
| OMRON DC Power Supply (Catu Daya DC) | Rp1.999.900 |
| TRUSCO Filter Regulator (Regulator Filter Udara) | Rp1.399.900 |
| KOGANEI Filter Regulator (Regulator Filter Udara) | Rp699.900 |
| KRISBOW TIG Welding AC/DC 3P (Mesin Las) | Rp19.999.900 |
| Morris Two Stage Gas Regulator Harris (Regulator Gas) | Rp1.999.900 |
| DV Power Supply AC to DC Single Output | Rp199.900 |
| OMRON Mini Power Relay MY4 (Relai Daya) | Rp279.900 |
| Morris Single Stage Gas Regulator Harris (Regulator Gas) | Rp849.900 |
| Metalwork Precision Proportional Pressure Regulator (Regulator Tekanan Presisi) | Rp17.999.900 |
| WILKERSON Electronic Proportional Compressed Air Regulator (Regulator Tekanan Udara) | Rp23.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/j0P109734684-5.jpg)
/l0P111186756-1.jpg)
/ahP103609377-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/KRISBOW%20TIG%20Welding%20AC%2FDC%203P%20(Mesin%20Las)/ceP107073446-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Two%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nwP103671860-1.jpg)

/otP105938893-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Single%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nnP103671851-1.jpg)
/qoP109069960-1.jpg)
/0xP109585033-1.jpg)
/hlP111191633-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/MILLER%20ELECTRIC%20Multiprocess%20Welder%20(Mesin%20Las)/0dP109495013-1.jpg)
/GW%20INSTEK%20Stabilized%20DC%20Power%20Supply/efP108251519-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-260%20(Kawat%20Las%20Elektroda)/17P103216043-1.jpg)

/rfP109152987-1.jpg)
/2oP102082096-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Carbonic%20Acid%20Regulator%20(Regulator%20Las)/mbP111488803-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)